https://www.bdiexpress.com/medias/INDM-GHNGRXX-BRKT-216-300x300.jpg?context=bWFzdGVyfHJvb3R8ODkwM3xpbWFnZS9qcGVnfGFEUXhMMmhpWVM4eE1EUXlOelE1TURreU5qWXlNaTlKVGtSTkxVZElUa2RTV0ZoZlFsSkxWRjh5TVRaZk16QXdlRE13TUM1cWNHY3w5YzdhMTA1ZmQ4MjZhMjcxN2M3YjFmZGQ0MTQwOGI4MjMxYzRmZmExYzVkZGIzMmYyMWRjZGEyYmI3ZTQ4MjNk
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
24CH2167
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
24CH2167 HANGER ; CONVEYOR HANGER 24IN DIA
Conveyor Mount; Bracket Hanger; 3.438" Shaft Diameter; 16.5" Mounting Flange to Center of Bearing; 216 Series; 635" Length; 6" Width; No Bearing Included; Use CHB2167; 11/16 X 1-11/16 Inch Mounting Hole
Part #
24CH2167
BDI #
21445130
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Screw-Conveyor-Hangers/24CH2167/p/21445130
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162306
Weight / Kilogram
6.55
Product Group - BDI
M00134
Product Name
Hanger
Product Type
Bracket
Series
216
Bearing Included Yes/No
No
Bearing Number
CHB2167
Mounting Slot-Size
11/16 X 1-11/16 Inch
Other Features
24 Inch Conveyor Diameter | Hard Iron or Bronze Bearing | Heavy Duty | Flush Mounted Inside the Trough
Inch - Metric
Inch
Category - BDI
Conveyor Components Hangers
Harmonized Tariff Code
8431.39.00.10
Noun
Mount
Keyword String
Conveyor
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
53
Long Description
Conveyor Mount; Bracket Hanger; 3.438" Shaft Diameter; 16.5" Mounting Flange to Center of Bearing; 216 Series; 635" Length; 6" Width; No Bearing Included; Use CHB2167; 11/16 X 1-11/16 Inch Mounting Hole
Width
6 Inch | 152.4 Millimeter
Shaft Diameter
3.438 Inch | 87.325 Millimeter
Mounting Flange to Center of Bearing
16.5 Inch | 419.1 Millimeter
Length
25 Inch | 635 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh