MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
9CH304
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
9CH304 BEARING HANGER ; 9" X 2" STY 30 FRAME
Hanger; Bracket; 2" Shaft Diameter; 5" Mounting Flange to Center of Bearing; 30 Series; 2" Width; No Bearing Included; Use CHB2204; 3/8 Inch Mounting Hole
Part #
9CH304
BDI #
625742
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Screw-Conveyor-Hangers/9CH304/p/625742
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101728
Weight / Kilogram
3.63
EAN
0697950124995
Product Group - BDI
M00134
Product Name
Hanger
Product Type
Bracket
Series
30
Bearing Included Yes/No
No
Bearing Number
CHB2204
Mounting Slot-Size
3/8 Inch
Other Features
9 Inch Conveyor Dia | Friction Type Bearing | Side Mounting Within the Conveyor Trough on the Non Carrying Side
Inch - Metric
Inch
Category - BDI
Conveyor Components Hangers
Harmonized Tariff Code
8431.39.00.10
Noun
Mount
Manufacturer Item Number
9CH304
Manufacturer Internal Number
9CH304
Weight / LBS
8
Long Description
Hanger; Bracket; 2" Shaft Diameter; 5" Mounting Flange to Center of Bearing; 30 Series; 2" Width; No Bearing Included; Use CHB2204; 3/8 Inch Mounting Hole
Mounting Flange to Center of Bearing
5 Inch | 127 Millimeter
Width
2 Inch | 50.8 Millimeter
Length
0 Inch | 0 Millimeter
Shaft Diameter
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh