MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
9CH703
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
9CH703 BEARING HANGER ; 9" X 1 1/2" 70
Hanger; Bracket; 1-1/2" Shaft Diameter; 6-1/8" Mounting Flange to Center of Bearing; 70 Series; 10" Length; 4-1/2" Width; Bearing Included; Use CHB603; 7/16 X 1-1/16 Inch Mounting Hole
Part #
9CH703
BDI #
625746
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Screw-Conveyor-Hangers/9CH703/p/625746
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101728
Weight / Kilogram
3.63
EAN
0697950125114
Product Group - BDI
M00134
Product Name
Hanger
Product Type
Bracket
Series
70
Bearing Included Yes/No
Yes
Bearing Number
CHB603
Mounting Slot-Size
7/16 X 1-1/16 Inch
Other Features
9 Inch Conveyor Dia | Self Aligning Ball Bearing | Heavy Duty | Permanently Lubricated | Sealed | Mounted Inside the Trough
Inch - Metric
Inch
Category - BDI
Conveyor Components Hangers
Harmonized Tariff Code
8431.39.00.10
Noun
Mount
Manufacturer Item Number
9CH703
Manufacturer Internal Number
9CH703
Weight / LBS
8
Long Description
Hanger; Bracket; 1-1/2" Shaft Diameter; 6-1/8" Mounting Flange to Center of Bearing; 70 Series; 10" Length; 4-1/2" Width; Bearing Included; Use CHB603; 7/16 X 1-1/16 Inch Mounting Hole
Shaft Diameter
1.5 Inch | 38.1 Millimeter
Width
4.5 Inch | 114.3 Millimeter
Mounting Flange to Center of Bearing
6.125 Inch | 155.575 Millimeter
Length
10 Inch | 254 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh