https://www.bdiexpress.com/medias/INDM-GCMPNTX-SCRW-CNVR-300x300.jpg?context=bWFzdGVyfHJvb3R8NzE3NnxpbWFnZS9qcGVnfGFEWmpMMmc1WWk4eE1EVXdOekkxTURVNU56a3hPQzlKVGtSTkxVZERUVkJPVkZoZlUwTlNWMTlEVGxaU1h6TXdNSGd6TURBdWFuQm58ZjQzOWRhM2YxMmZiODQ0NDFmMDE0OTY5YTM0MGU4NTg5M2RiMjI1NGFlNjE3ZDY4MzVkODljNDU0NWI1YzA2NQ
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
18H610-R
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
18H610-R SECTIONAL SCREW ; POR 18" X 3" X 11'-9" RH SCREW
Conveyor Screw; Helicoid; 18 Pitch; 3" Coupling Diameter; 11.75 Feet Long; 18" Screw Diameter; 4" Pipe Diameter; 0.313" Inner Flight Thickness; 0.156" Outer Flight Thickness; Right
Part #
18H610-R
BDI #
616274
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Screw-Conveyor-Screws/18H610-R/p/616274
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101705
Weight / Kilogram
105.328
EAN
0697950104126
Product Group - BDI
M00134
Product Name
Conveyor Screw
Product Type
Helicoid
Pitch
18
Length - Feet
11.75
Direction
Right
Other Features
Tapered Flight | Steel Strip | One Piece Helix | CEMA Standard
Inch - Metric
Inch
Category - BDI
Conveyor Components Screw
Harmonized Tariff Code
8431.39.00.10
Noun
Screw
Keyword String
Conveyor
Manufacturer Internal Number
18H610-R
Weight / LBS
282
Long Description
Conveyor Screw; Helicoid; 18 Pitch; 3" Coupling Diameter; 11.75 Feet Long; 18" Screw Diameter; 4" Pipe Diameter; 0.313" Inner Flight Thickness; 0.156" Outer Flight Thickness; Right
Pipe Diameter
4 Inch | 101.6 Millimeter
Screw Diameter
18 Inch | 457.2 Millimeter
Coupling Diameter
3 Inch | 76.2 Millimeter
Inner Flight Thickness
0.313 Inch | 7.95 Millimeter
Outer Flight Thickness
0.156 Inch | 3.962 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh