https://www.bdiexpress.com/medias/INDM-GCMPNTX-SCRW-CNVR-SEC-300x300.jpg?context=bWFzdGVyfHJvb3R8NzY4MHxpbWFnZS9qcGVnfGFHVTNMMmcyTXk4eE1EUXhPRFkzT1RZeE1UUXlNaTlKVGtSTkxVZERUVkJPVkZoZlUwTlNWMTlEVGxaU1gxTkZRMTh6TURCNE16QXdMbXB3Wnd8NGY3NjdhODRiMjk4ZDYzZTNlZmVhMzI3MTg3NjdhYWU3NDhhMjg0ZDA1Y2VhOGE5MDU1NjMwMGI0OTYwMmNlOA
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
18S624-R
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
18S624-R SECTIONAL SCREW ; 18"X3"X11'-9" RH
Conveyor Screw; Sectional; 3" Coupling Diameter; 18" Screw Diameter; 11.75 Feet Long; 4" Pipe Diameter; 3/8" Inner Flight Thickness; 3/8" Outer Flight Thickness; Right
Part #
18S624-R
BDI #
21535969
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Screw-Conveyor-Screws/18S624-R/p/21535969
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
112.04
EAN
0697950274607
Product Group - BDI
M00134
Product Name
Conveyor Screw
Product Type
Sectional
Pitch
18
Length - Feet
11.75
Direction
Right
Inch - Metric
Inch
Category - BDI
Conveyor Components Screw
Harmonized Tariff Code
8431.39.00.10
Noun
Screw
Long Description
Conveyor Screw; Sectional; 3" Coupling Diameter; 18" Screw Diameter; 11.75 Feet Long; 4" Pipe Diameter; 3/8" Inner Flight Thickness; 3/8" Outer Flight Thickness; Right
Pipe Diameter
4 Inch | 101.6 Millimeter
Screw Diameter
18 Inch | 457.2 Millimeter
Inner Flight Thickness
0.375 Inch | 9.525 Millimeter
Outer Flight Thickness
0.375 Inch | 9.525 Millimeter
Coupling Diameter
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh