MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
24SF716-R
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
24SF716-R SECTIONAL FLIGHT ONLY ; 24" X 24" SIZE
Flight; Sectional; 24 Pitch; 3.438" Coupling Diameter; 11.667 Feet Long; 24" Screw Diameter; 4.5" Pipe Diameter; 0.25" Inner Flight Thickness; 0.25" Outer Flight Thickness; Right
Part #
24SF716-R
BDI #
617781
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Screw-Conveyor-Screws/24SF716-R/p/617781
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101725
Weight / Kilogram
19.07
EAN
0697950130736
Product Group - BDI
M00134
Product Name
Flight
Product Type
Sectional
Pitch
24
Length - Feet
11.667
Direction
Right
Other Features
Steel Plate | Spiral or Helix
Inch - Metric
Inch
Category - BDI
Conveyor Components Screw
Harmonized Tariff Code
8431.39.00.10
Noun
Flight
Keyword String
Conveyor
Manufacturer Internal Number
24SF716-R
Weight / LBS
42
Long Description
Flight; Sectional; 24 Pitch; 3.438" Coupling Diameter; 11.667 Feet Long; 24" Screw Diameter; 4.5" Pipe Diameter; 0.25" Inner Flight Thickness; 0.25" Outer Flight Thickness; Right
Inner Flight Thickness
0.25 Inch | 6.35 Millimeter
Pipe Diameter
4.5 Inch | 114.3 Millimeter
Coupling Diameter
3.438 Inch | 87.325 Millimeter
Outer Flight Thickness
0.25 Inch | 6.35 Millimeter
Screw Diameter
24 Inch | 609.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh