https://www.bdiexpress.com/medias/INDM-GCMPNTX-SCRW-CNVR-HEL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIyODJ8aW1hZ2UvanBlZ3xhRGhpTDJoaVpTOHhNRE0yT0Rnd09UTTJPVFl6TUM5SlRrUk5MVWREVFZCT1ZGaGZVME5TVjE5RFRsWlNYMGhGVEY4ek1EQjRNekF3TG1wd1p3fDljYTQwZWRlMGYzM2Y3NWE0N2RlNzlhY2ZlNGZkMjBmMTdlMTc1NDY3NmEzNjFiYTQ0NmIwMTcxYmM1MTJmNDg
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
6H304-R-SS
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
6H304-R-SS HELICOID SCREW ; 6X1-1/2INX9FT-10IN
Conveyor Screw; Helicoid; 1-1/2" Coupling Diameter; 6" Screw Diameter; 9.833 Feet Long; 2-3/8" Pipe Diameter; 1/8" Inner Flight Thickness; 1/16" Outer Flight Thickness; Right
Part #
6H304-R-SS
BDI #
23041417
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Screw-Conveyor-Screws/6H304-R-SS/p/23041417
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101705
Weight / Kilogram
0
Product Group - BDI
M00134
Product Name
Conveyor Screw
Product Type
Helicoid
Pitch
6
Length - Feet
9.833
Direction
Right
Inch - Metric
Inch
Category - BDI
Conveyor Components Screw
Harmonized Tariff Code
8431.39.00.10
Noun
Screw
Keyword String
Conveyor
Manufacturer URL
Long Description
Conveyor Screw; Helicoid; 1-1/2" Coupling Diameter; 6" Screw Diameter; 9.833 Feet Long; 2-3/8" Pipe Diameter; 1/8" Inner Flight Thickness; 1/16" Outer Flight Thickness; Right
Screw Diameter
6 Inch | 152.4 Millimeter
Pipe Diameter
2.375 Inch | 60.325 Millimeter
Outer Flight Thickness
0.063 Inch | 1.6 Millimeter
Coupling Diameter
1.5 Inch | 38.1 Millimeter
Inner Flight Thickness
0.125 Inch | 3.175 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh