https://www.bdiexpress.com/medias/INDREXCHNXXX-1864-2SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU3MjF8aW1hZ2UvanBlZ3xhRFl6TDJnMllTOHhNRFU0TnpFeE9EUXpOak00TWk5SlRrUlNSVmhEU0U1WVdGaGZNVGcyTkY4eVUxTmZNekF3ZURNd01DNXFjR2N8NzEzYTA2Njg4YjI2OTFlYjljZGI3Yjg3MTNmYjlmNzk0NDE2MzdhMTc2MDhjOTZlNWVhOWVhMTcyYjcxZTVhYg
REXNORD
REXNORD
1864SSK3.25
REXNORD REXNORD
Description
1864SSK3.25 TABLETOP CHAIN ; 814036313 10/BOX
1864; 2 Piece Stainless Steel with Stainless Steel Top; Chain; 3/4" Pitch; 3-1/4" Chain Width; Straight Running | Back Flexing; Standard Material Type; Stainless Steel Pin Material; 1.12" Base Width; Straight Plate
Part #
1864SSK3.25
BDI #
18621144
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Table-Top-Chains/1864SSK3-25/p/18621144
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
0.91
EAN
0698210905545
Product Group - BDI
M00330
Chain Size
1864
Basic Construction
2 Piece Stainless Steel with Stainless Steel Top
Component
Chain
Chain Type
Straight Running | Back Flexing
Material Type
Standard
Pin Material
Stainless Steel
Price Unit
FT
Order in Multiples of
10FT
Minimum Order Quantity
10FT
Plate Shape
Straight
Inch - Metric
Inch
Other Features
Base Roller Chain | Heavy Duty
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
SS1864 3.2
Weight / LBS
2.5
Long Description
1864; 2 Piece Stainless Steel with Stainless Steel Top; Chain; 3/4" Pitch; 3-1/4" Chain Width; Straight Running | Back Flexing; Standard Material Type; Stainless Steel Pin Material; 1.12" Base Width; Straight Plate
Plate Height
0.86 Inch | 21.844 Millimeter
Pin Diameter
0.23 Inch | 5.842 Millimeter
Base Width
1.12 Inch | 28.448 Millimeter
Plate Thickness
0.12 Inch | 3.048 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Tab Width
0 Inch | 0 Millimeter
Chain Width
3.25 Inch | 82.55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh