https://www.bdiexpress.com/medias/INDREXCHNXXX-1874-2STL-TAB-300X300.jpg?context=bWFzdGVyfHJvb3R8Mjg0NTR8aW1hZ2UvanBlZ3xhRFEwTDJobU1TOHhNREl3T0Rjek9UQTVPRFkxTkM5SlRrUlNSVmhEU0U1WVdGaGZNVGczTkY4eVUxUk1YMVJCUWw4ek1EQllNekF3TG1wd1p3fGI3ZWRmOTFmYTQ3Y2YzZTkxZTcyYWY4NWRhNTBmYTdhMWIzNDA5MWRiNDlmNTQ2ZWU0ZWFiYzhmOTkzYWU0ZTE
REXNORD
REXNORD
1874AK4.5
REXNORD REXNORD
Description
1874AK4.5 TABLETOP CHAIN ; NON RETURNABLE
1874; 2 Piece Stainless Steel with Stainless Steel Top; Chain; 3/4" Pitch; 4-1/2" Chain Width; Straight Running | Side Flexing | Back Flexing; Standard Material Type; Stainless Steel Pin Material; 2.25" Tab Width; Straight Plate
Part #
1874AK4.5
BDI #
18621151
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Table-Top-Chains/1874AK4-5/p/18621151
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
1.542
EAN
0698210681210
Product Group - BDI
M00330
Chain Size
1874
Basic Construction
2 Piece Stainless Steel with Stainless Steel Top
Component
Chain
Chain Type
Straight Running | Side Flexing | Back Flexing
Material Type
Standard
Pin Material
Stainless Steel
Price Unit
FT
Order in Multiples of
10FT
Minimum Order Quantity
10FT
Plate Shape
Straight
Inch - Metric
Inch
Other Features
Base Roller Chain | Heavy Duty | With Tab
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
SS1874 4.5
Weight / LBS
3.2
Long Description
1874; 2 Piece Stainless Steel with Stainless Steel Top; Chain; 3/4" Pitch; 4-1/2" Chain Width; Straight Running | Side Flexing | Back Flexing; Standard Material Type; Stainless Steel Pin Material; 2.25" Tab Width; Straight Plate
Pin Diameter
0.2 Inch | 5.08 Millimeter
Base Width
0 Inch | 0 Millimeter
Plate Height
1.03 Inch | 26.162 Millimeter
Tab Width
2.25 Inch | 57.15 Millimeter
Plate Thickness
0.12 Inch | 3.048 Millimeter
Chain Width
4.5 Inch | 114.3 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh