https://www.bdiexpress.com/medias/INDREXXXXXXX-19423904-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU4Mzd8aW1hZ2UvanBlZ3xhRFpqTDJoaE9DOHhNRE00T0RrM01UYzRNakUzTkM5SlRrUlNSVmhZV0ZoWVdGaGZNVGswTWpNNU1EUmZNekF3ZURNd01DNXFjR2N8ZjdmNmRkYzIyOWJmYzU3MDgwZWMzYmM2ZGViYTg2NjhhN2IxZjkyYTgzM2Y2MzkwNzE1YWQ2NmYyM2NiN2I1Yw
REXNORD
REXNORD
66S31XM XHB
REXNORD REXNORD
Description
66S31XM XHB TABLETOP CHAIN ; 762.09.31 NON RETURNABLE
Plate Top Chain; 815 Chain Size; Stainless Steel with Stainless Steel Top; 1-1/2" Pitch; 3-1/4" Chain Width; Straight Running; High Speed Stainless Steel Material Type; Extra Hard Stainless Steel Pin Material; 1.69" Base Width; Straight
Part #
66S31XM XHB
BDI #
19423904
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Table-Top-Chains/66S31XM-XHB/p/19423904
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
0.799
EAN
0793699669848
Product Group - BDI
M00330
Chain Size
815
Basic Construction
Stainless Steel with Stainless Steel Top
Component
Chain
Chain Type
Straight Running
Material Type
High Speed Stainless Steel
Pin Material
Extra Hard Stainless Steel
Price Unit
FT
Plate Shape
Straight
Inch - Metric
Inch
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Weight / LBS
0.22
Long Description
Plate Top Chain; 815 Chain Size; Stainless Steel with Stainless Steel Top; 1-1/2" Pitch; 3-1/4" Chain Width; Straight Running; High Speed Stainless Steel Material Type; Extra Hard Stainless Steel Pin Material; 1.69" Base Width; Straight
Base Width
1.69 Inch | 42.926 Millimeter
Pin Diameter
0.25 Inch | 6.35 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Chain Width
3.25 Inch | 82.55 Millimeter
Plate Thickness
0.12 Inch | 3.048 Millimeter
Plate Height
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh