https://www.bdiexpress.com/medias/INDREXXXTXXX-81421625-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUxMzR8aW1hZ2UvanBlZ3xhRGsxTDJnMk1pOHhNRE0wTXpFMU16WTJOREF6TUM5SlRrUlNSVmhZV0ZSWVdGaGZPREUwTWpFMk1qVmZNekF3ZURNd01DNXFjR2N8NDNjYmFmMTNhNGQyZWI1YTViMzNiYTZiNTU2NDJiNTk3YzVmY2UxNTkxMGUxY2RlYmEyYTJlYjgxZmRlYTVkMQ
24109347
Table Top Chains
REXNORD
REXNORD
81421625
REXNORD REXNORD
Description
81421625 TABLETOP CHAIN ; POR MTO HP1757TAB GRIP SS-3.25IN J EPDM
Plate Top Chain; 1757 Chain Size; Plastic with Plastic Top; 1-1/2" Pitch; 3-1/4" Chain Width; Side Flexing; High Performance Material Type; Stainless Steel Pin Material; Straight
Part #
81421625
BDI #
24109347
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-Chains/81421625/p/24109347
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
0.852
EAN
0793699915112
Product Group - BDI
M00330
Chain Size
1757
Basic Construction
Plastic with Plastic Top
Component
Chain
Chain Type
Side Flexing
Material Type
High Performance
Pin Material
Stainless Steel
Price Unit
FT
Plate Shape
Straight
Inch - Metric
Inch
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Weight / LBS
0.24
Long Description
Plate Top Chain; 1757 Chain Size; Plastic with Plastic Top; 1-1/2" Pitch; 3-1/4" Chain Width; Side Flexing; High Performance Material Type; Stainless Steel Pin Material; Straight
Plate Thickness
0.189 Inch | 4.8 Millimeter
Chain Width
3.25 Inch | 82.55 Millimeter
Pin Diameter
0.28 Inch | 7.1 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh