https://www.bdiexpress.com/medias/INDREXXXTXXX-1873TAB-SSGK-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI0NDB8aW1hZ2UvanBlZ3xhR1ppTDJnMk9DOHhNRE0wTXpFMU16Z3lOemczTUM5SlRrUlNSVmhZV0ZSWVdGaGZNVGczTTFSQlFsOVRVMGRMWHpNd01IZ3pNREF1YW5CbnwxZWQwMWYxYjBmZDFiMWVkYjBiNTQ1OThmZThlNDczNmFmNjAyMTUzMzFmNzk1YTAyYTBhMWEyZTJlMzIxZjE2
REXNORD
REXNORD
81426346 HP1873TAB S-12IN
REXNORD REXNORD
Description
81426346 HP1873TAB S-12IN TT CHAIN ; NON RETURNABLE
Plate Top Chain; 1873 Chain Size; Plastic with Plastic Top; 3/4" Pitch; 12" Chain Width; Side Flexing; High Performance Material Type; 2.23" Tab Width; Straight
Part #
81426346 HP1873TAB S-12IN
BDI #
25849105
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Table-Top-Chains/81426346-HP1873TAB-S-12IN/p/25849105
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
0.12
EAN
0782934921476
Product Group - BDI
M00330
Chain Size
1873
Basic Construction
Plastic with Plastic Top
Component
Chain
Chain Type
Side Flexing
Material Type
High Performance
Price Unit
FT
Plate Shape
Straight
Inch - Metric
Inch
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Manufacturer Internal Number
10145398
Weight / LBS
0.26
Long Description
Plate Top Chain; 1873 Chain Size; Plastic with Plastic Top; 3/4" Pitch; 12" Chain Width; Side Flexing; High Performance Material Type; 2.23" Tab Width; Straight
Chain Width
12 Inch | 304.8 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Plate Height
1.14 Inch | 28.956 Millimeter
Tab Width
2.23 Inch | 56.642 Millimeter
Pin Diameter
0.2 Inch | 5.08 Millimeter
Plate Thickness
0.16 Inch | 4.064 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh