https://www.bdiexpress.com/medias/INDREXXXXXXX-10146115-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgyNjN8aW1hZ2UvanBlZ3xhR1JtTDJobFlpOHhNRE0zTmpRek56UTJOVEV4T0M5SlRrUlNSVmhZV0ZoWVdGaGZNVEF4TkRZeE1UVmZNekF3ZURNd01DNXFjR2N8NGM4NzcwNGNlNzJhNDQ3ZjEzMzQ1OTMwYjBkZDBkOTc1MGNjNWQ4ZDA5Yzc5OWI3MDMwODljYmNlNDE3OTYyMg
REXNORD
REXNORD
81447364
REXNORD REXNORD
Description
PS1873TAB GRIP SSL-3.75IN FJ EPDM WH50SH ; 81447364 TABLETOP CHAIN NON RETURNABLE
Plate Top Chain; 1873 Chain Size; Plastic with Plastic Top; 3/4" Pitch; 3-3/4" Chain Width; Side Flexing; Silver Platinum Material Type; 2.23" Tab Width; Straight
Part #
81447364
BDI #
24114455
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Table-Top-Chains/81447364/p/24114455
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151614
Weight / Kilogram
1.252
EAN
0662864342100
Product Group - BDI
M00330
Chain Size
1873
Basic Construction
Plastic with Plastic Top
Component
Chain
Chain Type
Side Flexing
Material Type
Silver Platinum
Price Unit
FT
Plate Shape
Straight
Inch - Metric
Inch
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Manufacturer Internal Number
10146115
Weight / LBS
0.4
Long Description
Plate Top Chain; 1873 Chain Size; Plastic with Plastic Top; 3/4" Pitch; 3-3/4" Chain Width; Side Flexing; Silver Platinum Material Type; 2.23" Tab Width; Straight
Plate Height
1.14 Inch | 28.956 Millimeter
Tab Width
2.23 Inch | 56.642 Millimeter
Chain Width
3.75 Inch | 95.25 Millimeter
Plate Thickness
0.16 Inch | 4.064 Millimeter
Pin Diameter
0.2 Inch | 5.08 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh