https://www.bdiexpress.com/medias/INDREXCHNXXX-821-1PLSTC-300x300.jpg?context=bWFzdGVyfHJvb3R8NzI4NnxpbWFnZS9qcGVnfGFEUm1MMmd4TWk4eE1EYzJPVGt6TXpneU9ERXlOaTlKVGtSU1JWaERTRTVZV0ZoZk9ESXhYekZRVEZOVVExOHpNREI0TXpBd0xtcHdad3w3ZGMzODJkZGRkODI0ZDE3YjFmNTE5NzJjMjg3MTUzYTUwODRkN2E1NmFkM2ZhYmQwNzFmYjY3ZjNmNmMyYTc0
REXNORD
REXNORD
BWR821-10IN
REXNORD REXNORD
Description
BWR821-10IN TABLE TOP CHAIN ; 10" WD
Chain, Plate Top; 821; Plastic with Plastic Top; 1-1/2" Pitch; 10" Chain Width; Straight Running; Stainless Steel Pin Material
Part #
BWR821-10IN
BDI #
24155124
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Table-Top-Chains/BWR821-10IN/p/24155124
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151614
Weight / Kilogram
0
Product Group - BDI
M00330
Chain Size
821
Basic Construction
Plastic with Plastic Top
Component
Chain
Chain Type
Straight Running
Material Type
Wear Resistant
Pin Material
Stainless Steel
Price Unit
FT
Inch - Metric
Inch
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.rexnord.com
Weight / LBS
0.25
Long Description
Chain, Plate Top; 821; Plastic with Plastic Top; 1-1/2" Pitch; 10" Chain Width; Straight Running; Stainless Steel Pin Material
Chain Pitch
1.5 Inch | 38.1 Millimeter
Chain Width
10 Inch | 254 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh