Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

BWR843 S-2IN 81405583 https://www.bdiexpress.com/medias/INDREXXXTXXX-843-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAzNDJ8aW1hZ2UvanBlZ3xhRFZtTDJnNE5TOHhNRE0wTXpFMU1UQTNOVE0xT0M5SlRrUlNSVmhZV0ZSWVdGaGZPRFF6WHpNd01IZ3pNREF1YW5CbnxmNTUwMWIyOWExYjc2NzE5M2Q3ZTk5ZTkyNDhlY2Y5YmMzNmY2M2VhZjg1ZjNiNTZjNDFlNzQxYWJjMTM3MTgw
24109125 Table Top Chains 

REXNORD REXNORD

BWR843 S-2IN 81405583

Description

BWR843 S-2IN TABLETOP CHAIN ; NON-RETURNABLE 81405583

Plate Top Chain; 843; 2 Piece Steel with Plastic Top; 1/2" Chain Pitch; 2" Chain Width; Straight Running Material Type; 0.81" Base Width; 0.12" Plate Thickness; 0.58" Plate Height; Straight Plate Shape; 0.16" Pin Diameter

Part #

BWR843 S-2IN 81405583

BDI #
24109125

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31151614
Weight / Kilogram
0.273
EAN
0662864183208
Product Group - BDI
M00330
Chain Size
843
Basic Construction
2 Piece Steel with Plastic Top
Component
Chain
Chain Type
Straight Running
Material Type
Black Wear Resistant
Pin Material
Stainless Steel
Price Unit
FT
Order in Multiples of
25FT
Minimum Order Quantity
25FT
Plate Shape
Straight
Inch - Metric
Inch
Other Features
600 Link
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
BWR843 S-2IN
Manufacturer Internal Number
10144871
Weight / LBS
0.05
Long Description
Plate Top Chain; 843; 2 Piece Steel with Plastic Top; 1/2" Chain Pitch; 2" Chain Width; Straight Running Material Type; 0.81" Base Width; 0.12" Plate Thickness; 0.58" Plate Height; Straight Plate Shape; 0.16" Pin Diameter
Pin Diameter
0.16 Inch | 4.064 Millimeter
Chain Width
2 Inch | 50.8 Millimeter
Plate Height
0.58 Inch | 14.732 Millimeter
Plate Thickness
0.12 Inch | 3.048 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Base Width
0.81 Inch | 20.574 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh