https://www.bdiexpress.com/medias/INDREXCHNXXX-821-1PLSTC-300X300.jpg?context=bWFzdGVyfHJvb3R8MjA0NzF8aW1hZ2UvanBlZ3xhRFV6TDJobU55OHhNREl3T0Rjek9USXlPVGN5Tmk5SlRrUlNSVmhEU0U1WVdGaGZPREl4WHpGUVRGTlVRMTh6TURCWU16QXdMbXB3Wnd8OTQzNjg2MmNmZDNmMjZkZTM1ZTI5NjM0YjhlZDExMGY2NGU1OGQ4MTFhY2IwNzc2MzhjODA2MjRiYzc0YzdiNA
REXNORD
REXNORD
HP SLBP 821-K750
REXNORD REXNORD
Description
REXNORD HP SLBP 821-K750
Chain, Plate Top; 821; Plastic with Plastic Top; 1-1/2" Pitch; 7-1/2" Chain Width; Straight Running | Back Flexing; Stainless Steel; 5.38" Base Width; Straight Plate
Part #
HP SLBP 821-K750
BDI #
20179334
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Table-Top-Chains/HP-SLBP-821-K750/p/20179334
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
0
Product Group - BDI
M00330
Chain Size
821
Basic Construction
Plastic with Plastic Top
Component
Chain
Chain Type
Straight Running | Back Flexing
Material Type
High Performance
Pin Material
Stainless Steel
Price Unit
FT
Order in Multiples of
10FT
Minimum Order Quantity
10FT
Plate Shape
Straight
Inch - Metric
Inch
Other Features
Low Backline Pressure
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.regalrexnord.com
Long Description
Chain, Plate Top; 821; Plastic with Plastic Top; 1-1/2" Pitch; 7-1/2" Chain Width; Straight Running | Back Flexing; Stainless Steel; 5.38" Base Width; Straight Plate
Chain Pitch
1.5 Inch | 38.1 Millimeter
Base Width
5.38 Inch | 136.5 Millimeter
Chain Width
7.5 Inch | 190.5 Millimeter
Plate Thickness
0.19 Inch | 4.8 Millimeter
Plate Height
0.551 Inch | 14 Millimeter
Pin Diameter
0.25 Inch | 6.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh