![LF863TK3.25](/medias/INDREXCHNXXX-863-2STL-TAB-300X300.jpg?context=bWFzdGVyfHJvb3R8MjE3MjN8aW1hZ2UvanBlZ3xhREkwTDJobVpTOHhNREl3T0Rjek9UUXlOak16TkM5SlRrUlNSVmhEU0U1WVdGaGZPRFl6WHpKVFZFeGZWRUZDWHpNd01GZ3pNREF1YW5Cbnw5NjlmZGViZDc4ZGU1MjMyN2MyYmE3ZTJiNWYwMzE5NDk4YmEwODAyMjg0ZGVjMWQ4NjFjMGUxZDlmZjg1OTRl)
![LF863TK3.25](/medias/INDREXCHNXXX-863-2STL-TAB-300X300.jpg?context=bWFzdGVyfHJvb3R8MjE3MjN8aW1hZ2UvanBlZ3xhREkwTDJobVpTOHhNREl3T0Rjek9UUXlOak16TkM5SlRrUlNSVmhEU0U1WVdGaGZPRFl6WHpKVFZFeGZWRUZDWHpNd01GZ3pNREF1YW5Cbnw5NjlmZGViZDc4ZGU1MjMyN2MyYmE3ZTJiNWYwMzE5NDk4YmEwODAyMjg0ZGVjMWQ4NjFjMGUxZDlmZjg1OTRl)
REXNORD
REXNORD
LF863TK3.25
REXNORD REXNORD
Description
LF863TK3.25 TABLETOP CHAIN ; 81402151 1.5" P 3.25" W 10FT
Chain, Plate Top; 863; 2 Piece Steel with Plastic Top; 3/4" Pitch; 3-1/4" Chain Width; Straight Running | Back Flexing; Stainless Steel; Straight Plate
Part #
LF863TK3.25
BDI #
19434850
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Table-Top-Chains/LF863TK3-25/p/19434850
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
0.59
EAN
0793699193398
Product Group - BDI
M00330
Chain Size
863
Basic Construction
2 Piece Steel with Plastic Top
Component
Chain
Chain Type
Straight Running | Back Flexing
Material Type
Low Friction
Pin Material
Stainless Steel
Price Unit
FT
Order in Multiples of
10FT
Minimum Order Quantity
10FT
Plate Shape
Straight
Inch - Metric
Inch
Other Features
With Tab
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.regalrexnord.com
Long Description
Chain, Plate Top; 863; 2 Piece Steel with Plastic Top; 3/4" Pitch; 3-1/4" Chain Width; Straight Running | Back Flexing; Stainless Steel; Straight Plate
Pin Diameter
0.23 Inch | 5.842 Millimeter
Plate Thickness
0.16 Inch | 4.064 Millimeter
Chain Width
3.25 Inch | 82.55 Millimeter
Tab Width
2.13 Inch | 54.102 Millimeter
Plate Height
1.15 Inch | 29.21 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh