https://www.bdiexpress.com/medias/INDREXCHNXXX-279-1PLSTC-LF-300X300.jpg?context=bWFzdGVyfHJvb3R8MTczMDJ8aW1hZ2UvanBlZ3xhREZqTDJnNVppOHhNREl3T0Rjek9EYzNNRGszTkM5SlRrUlNSVmhEU0U1WVdGaGZNamM1WHpGUVRGTlVRMTlNUmw4ek1EQllNekF3TG1wd1p3fGUwZmZiMWE2NWI1MmZmMWJlMjhmYTlmMGIxNzMwOGYzNDY3ZmQ4OTUyYjExNDI4NWRiMDFiNWM1ZmM1YzE3YzM
REXNORD
REXNORD
LPC279K3.25
REXNORD REXNORD
Description
LPC279K3.25 TABLETOP CHAIN ; NON RETURNABLE
Plate Top Chain; 279; Plastic with Plastic Top; 1-1/2" Pitch; 3-1/4" Chain Width; Straight Running | Side Flexing; Stainless Steel Pin Material
Part #
LPC279K3.25
BDI #
18143925
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Table-Top-Chains/LPC279K3-25/p/18143925
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
0.272
EAN
0698210869052
Product Group - BDI
M00330
Chain Size
279
Basic Construction
Plastic with Plastic Top
Component
Chain
Chain Type
Straight Running | Side Flexing
Material Type
Low Friction
Pin Material
Stainless Steel
Price Unit
FT
Inch - Metric
Inch
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.rexnord.com
Weight / LBS
0.075
Long Description
Plate Top Chain; 279; Plastic with Plastic Top; 1-1/2" Pitch; 3-1/4" Chain Width; Straight Running | Side Flexing; Stainless Steel Pin Material
Chain Width
3.25 Inch | 82.55 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh