https://www.bdiexpress.com/medias/INDREXCHNXXX-NH77-1PLSTC-TA-300X300.jpg?context=bWFzdGVyfHJvb3R8MTY5ODF8aW1hZ2UvanBlZ3xhRE0xTDJoaU5pOHhNREl3Tmpjek9EQTROemsyTmk5SlRrUlNSVmhEU0U1WVdGaGZUa2czTjE4eFVFeFRWRU5mVkVGZk16QXdXRE13TUM1cWNHY3wxYzg1N2IxYmQwZmExMTRjNGE5N2Q1M2JhMzVlMjdkY2E5OWY4YjUxZWUzYjQ0OWZlOTk3ZDE1YzIyZTM5YmJj
REXNORD
REXNORD
NH77
REXNORD REXNORD
Description
NH77 CHAIN ; POR 81423421
Plate Top Chain; NH77; Plastic with Plastic Top; 2.308" Pitch; 2.19" Chain Width; Straight Running; Stainless Steel Pin Material
Part #
NH77
BDI #
19437026
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Table-Top-Chains/NH77/p/19437026
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
0.635
EAN
0793699739152
Product Group - BDI
M02310
Chain Size
NH77
Basic Construction
Plastic with Plastic Top
Component
Chain
Chain Type
Straight Running
Material Type
Tan Acetal
Pin Material
Stainless Steel
Price Unit
FT
Inch - Metric
Inch
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.rexnord.com
Weight / LBS
0.269
Long Description
Plate Top Chain; NH77; Plastic with Plastic Top; 2.308" Pitch; 2.19" Chain Width; Straight Running; Stainless Steel Pin Material
Chain Pitch
2.308 Inch | 58.623 Millimeter
Chain Width
2.19 Inch | 55.626 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh