![S 881 TAB-K325](/medias/INDREXCHNXXX-881-1SSST-GILA-TAB-300X300.jpg?context=bWFzdGVyfHJvb3R8MjI3MTl8aW1hZ2UvanBlZ3xhR1ZoTDJneE15OHhNREl3Tmpjek5qTXhPRFE1TkM5SlRrUlNSVmhEU0U1WVdGaGZPRGd4WHpGVFUxTlVYMGRKVEVGZlZFRkNYek13TUZnek1EQXVhbkJufDY0NjgxZDczNzM2ZTVjOGQ3MzQwNWM4N2M2N2U4MWQyMzVmMDc5ZjQ5MjQzYjEzM2NmYzZlYWE5ZDY5ODc2ZjU)
![S 881 TAB-K325](/medias/INDREXCHNXXX-881-1SSST-GILA-TAB-300X300.jpg?context=bWFzdGVyfHJvb3R8MjI3MTl8aW1hZ2UvanBlZ3xhR1ZoTDJneE15OHhNREl3Tmpjek5qTXhPRFE1TkM5SlRrUlNSVmhEU0U1WVdGaGZPRGd4WHpGVFUxTlVYMGRKVEVGZlZFRkNYek13TUZnek1EQXVhbkJufDY0NjgxZDczNzM2ZTVjOGQ3MzQwNWM4N2M2N2U4MWQyMzVmMDc5ZjQ5MjQzYjEzM2NmYzZlYWE5ZDY5ODc2ZjU)
REXNORD
REXNORD
S 881 TAB-K325
REXNORD REXNORD
Description
S 881 TAB-K325 TABLETOP CHAIN ; 765.91.31
Plate Top Chain; 881; Steel with Steel Top; 1-1/2" Pitch; 3-1/4" Chain Width; Straight Running | Side Flexing
Part #
S 881 TAB-K325
BDI #
18621629
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Table-Top-Chains/S-881-TAB-K325/p/18621629
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
0.907
EAN
0793699316315
Product Group - BDI
M00330
Chain Size
881
Basic Construction
Steel with Steel Top
Component
Chain
Chain Type
Straight Running | Side Flexing
Material Type
Green Internally Lubricated Acetal
Price Unit
FT
Inch - Metric
Inch
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.rexnord.com
Weight / LBS
0.25
Long Description
Plate Top Chain; 881; Steel with Steel Top; 1-1/2" Pitch; 3-1/4" Chain Width; Straight Running | Side Flexing
Chain Pitch
1.5 Inch | 38.1 Millimeter
Chain Width
3.25 Inch | 82.55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh