https://www.bdiexpress.com/medias/INDREXCHNXXX-881-1SSST-GILA-300X300.jpg?context=bWFzdGVyfHJvb3R8MjI3NTF8aW1hZ2UvanBlZ3xhRGd5TDJneE1DOHhNREl3Tmpjek5qUXhOamM1T0M5SlRrUlNSVmhEU0U1WVdGaGZPRGd4WHpGVFUxTlVYMGRKVEVGZk16QXdXRE13TUM1cWNHY3w4Y2QyNjBhYjMyNzhiNzZlZWU0ZDdjNTVjNDYxNWU0NWYwNzExYTg3ZGRiNDI4NTEyYzRlOTk0N2RhODlhYjUz
REXNORD
REXNORD
SS 881-K750
REXNORD REXNORD
Description
SS 881-K750 TABLETOP CHAIN ; 765.32.72 NON RETURNABLE
Plate Top Chain; 881; Stainless Steel with Stainless Steel Top; 1-1/2" Pitch; 7-1/2" Chain Width; Straight Running | Side Flexing
Part #
SS 881-K750
BDI #
18146593
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Table-Top-Chains/SS-881-K750/p/18146593
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
1.59
EAN
0793699313079
Product Group - BDI
M00330
Chain Size
881
Basic Construction
Stainless Steel with Stainless Steel Top
Component
Chain
Chain Type
Straight Running | Side Flexing
Material Type
Green Internally Lubricated Acetal
Price Unit
FT
Inch - Metric
Inch
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.rexnord.com
Weight / LBS
0.438
Long Description
Plate Top Chain; 881; Stainless Steel with Stainless Steel Top; 1-1/2" Pitch; 7-1/2" Chain Width; Straight Running | Side Flexing
Chain Pitch
1.5 Inch | 38.1 Millimeter
Chain Width
7.5 Inch | 190.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh