Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

TP 1874K4.5 https://www.bdiexpress.com/medias/INDREXTPXXXX-1874-2STL-TAB-300x300.jpg?context=bWFzdGVyfHJvb3R8NzY0NHxpbWFnZS9qcGVnfGFHWTVMMmcyWkM4NU16RTFNREk1TkRFNE1ERTBMbXB3Wnd8YjliNzRlY2Y0M2M2YWUzMjk2OTg4OTc0MGY5NjNlZmFjYWYxMmEyNWI0NGI5MzAxNDc4OGFiNjNhNDMyNzYyYg
18139571 Table Top Chains 

REXNORD REXNORD

TP 1874K4.5

Description

TP 1874K4.5 TOP PLATE ; 114-130-2 NON RETURNABLE

1874; 2 Piece Steel with Steel Top; Top Plate; 3/4" Pitch; 4-1/2" Chain Width; Straight Running | Side Flexing | Back Flexing; Standard Material Type; Stainless Steel Pin Material; 2.25" Tab Width; Straight Plate

Part #

TP 1874K4.5

BDI #
18139571

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31151600
Weight / Kilogram
0.13
EAN
0698210718817
Product Group - BDI
M00330
Chain Size
1874
Basic Construction
2 Piece Steel with Steel Top
Component
Top Plate
Chain Type
Straight Running | Side Flexing | Back Flexing
Material Type
Standard
Pin Material
Stainless Steel
Price Unit
EA
Order in Multiples of
EA
Minimum Order Quantity
1
Plate Shape
Straight
Inch - Metric
Inch
Other Features
Base Roller Chain | Heavy Duty | With Tab
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Top Plate
Keyword String
Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
1874 TAB 4
Weight / LBS
0.282
Long Description
1874; 2 Piece Steel with Steel Top; Top Plate; 3/4" Pitch; 4-1/2" Chain Width; Straight Running | Side Flexing | Back Flexing; Standard Material Type; Stainless Steel Pin Material; 2.25" Tab Width; Straight Plate
Plate Height
1.03 Inch | 26.162 Millimeter
Tab Width
2.25 Inch | 57.15 Millimeter
Chain Width
4.5 Inch | 114.3 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Plate Thickness
0.12 Inch | 3.048 Millimeter
Base Width
0 Inch | 0 Millimeter
Pin Diameter
0.2 Inch | 5.08 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh