https://www.bdiexpress.com/medias/INDREXCHNXXX-LF-863-K-TP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk2ODB8aW1hZ2UvanBlZ3xhRFUzTDJoaU15OHhNRFUxTXpFeU9EWTBPRGN6TkM5SlRrUlNSVmhEU0U1WVdGaGZURVpmT0RZelgwdGZWRkJmTXpBd2VETXdNQzVxY0djfDUzNzRiMzBkYWFiMDYxMzc5NTFhZGZlYzgyZjY3N2U2YWFkMjhiZWMzM2I5ZjFhZDIxYzE4Zjg1ZWRkZjU2NmU
REXNORD
REXNORD
TP LF863K4.5
REXNORD REXNORD
Description
TP LF863K4.5 TOP PLATE ; 114-126-6 NON RETURNABLE
863; 2 Piece Steel with Plastic Top; Top Plate; 3/4" Pitch; 4-1/2" Chain Width; Straight Running | Back Flexing; Low Friction Material Type; Stainless Steel Pin Material; 2.13" Tab Width; Straight Plate
Part #
TP LF863K4.5
BDI #
18138942
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Table-Top-Chains/TP-LF863K4-5/p/18138942
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151600
Weight / Kilogram
0.045
EAN
0698210718732
Product Group - BDI
M00330
Chain Size
863
Basic Construction
2 Piece Steel with Plastic Top
Component
Top Plate
Chain Type
Straight Running | Back Flexing
Material Type
Low Friction
Pin Material
Stainless Steel
Price Unit
EA
Order in Multiples of
EA
Minimum Order Quantity
1
Plate Shape
Straight
Inch - Metric
Inch
Other Features
Base Roller Chain | Heavy Duty | With Tab
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Top Plate
Keyword String
Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
LF863 4.5
Weight / LBS
0.1
Long Description
863; 2 Piece Steel with Plastic Top; Top Plate; 3/4" Pitch; 4-1/2" Chain Width; Straight Running | Back Flexing; Low Friction Material Type; Stainless Steel Pin Material; 2.13" Tab Width; Straight Plate
Chain Width
4.5 Inch | 114.3 Millimeter
Base Width
0 Inch | 0 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Tab Width
2.13 Inch | 54.102 Millimeter
Plate Height
1.15 Inch | 29.21 Millimeter
Pin Diameter
0.23 Inch | 5.842 Millimeter
Plate Thickness
0.16 Inch | 4.064 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh