![TRU826-T-656P](/medias/INDUSTCHNXXX-TRU-1STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE5NTJ8aW1hZ2UvanBlZ3xhRGd3TDJoaVlpOHhNRFF5TkRFMU1ESXlPVEF5TWk5SlRrUlZVMVJEU0U1WVdGaGZWRkpWWHpGVFZFeGZNekF3ZURNd01DNXFjR2N8YmE0NmE2ZTdhOTZkMWU0NjhkYWE5N2MwMjYzMTdlMjhmMjM3OTFhZjA5Mjc5YjVmNTJlZDc3NGI5ZWEwYTI2Yg)
![TRU826-T-656P](/medias/INDUSTCHNXXX-TRU-1STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE5NTJ8aW1hZ2UvanBlZ3xhRGd3TDJoaVlpOHhNRFF5TkRFMU1ESXlPVEF5TWk5SlRrUlZVMVJEU0U1WVdGaGZWRkpWWHpGVFZFeGZNekF3ZURNd01DNXFjR2N8YmE0NmE2ZTdhOTZkMWU0NjhkYWE5N2MwMjYzMTdlMjhmMjM3OTFhZjA5Mjc5YjVmNTJlZDc3NGI5ZWEwYTI2Yg)
TSUBAKI
TSUBAKI
TRU826-T-656P
TSUBAKI TSUBAKI
Description
TRU826-T-656P TOP PLATE CHAIN ; 430 SS 3.25" SLOT WIDTH
Plate Top Chain; 826; Alloy Steel with Stainless Steel Top; 3/4" Chain Pitch; 3.252" Chain Width; Side Flexing; Standard Material Type; Stainless Steel Pin Material; 1.051" Base Width; 1/8" Plate Thickness; 0.921" Plate Height; Straight Plate Shape; 0.235" Pin Diameter
Part #
TRU826-T-656P
BDI #
24023751
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Table-Top-Chains/TRU826-T-656P/p/24023751
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
0
Product Group - BDI
M00330
Chain Size
826
Basic Construction
Alloy Steel with Stainless Steel Top
Component
Chain
Chain Type
Side Flexing
Material Type
Standard
Pin Material
Stainless Steel
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Straight
Inch - Metric
Inch
Other Features
656 Links
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://tsubaki.com
Long Description
Plate Top Chain; 826; Alloy Steel with Stainless Steel Top; 3/4" Chain Pitch; 3.252" Chain Width; Side Flexing; Standard Material Type; Stainless Steel Pin Material; 1.051" Base Width; 1/8" Plate Thickness; 0.921" Plate Height; Straight Plate Shape; 0.235" Pin Diameter
Plate Thickness
0.125 Inch | 3.175 Millimeter
Chain Width
3.252 Inch | 82.6 Millimeter
Pin Diameter
0.235 Inch | 5.969 Millimeter
Plate Height
0.921 Inch | 23.393 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Base Width
1.051 Inch | 26.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh