https://www.bdiexpress.com/medias/INDIUSTHNXXX-1016-1SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMzODR8aW1hZ2UvanBlZ3xhR1E1TDJneFppODVPRE0wTlRVeU1ETXpNekV3TDBsT1JFbFZVMVJJVGxoWVdGOHhNREUyWHpGVFUxOHpNREI0TXpBd0xtcHdad3xjMmE1OWExOTcyZmE4NDYwN2VjMDYwYjVhMmU3NzFkMWZiYjdjNTZkOThlYzFlMWVlOWU3ZWZmOTRmZjQ4MGYx
TSUBAKI
TSUBAKI
TS1016-PA
TSUBAKI TSUBAKI
Description
TS1016-PA TOP CHAIN ; 4" SLOT WIDTH 10FT/BOX
Chain, Plate Top; 1016; Stainless Steel with Stainless Steel Top; 1-1/2" Pitch; 4" Chain Width; Straight Running; Stainless Steel; 1.095" Base Width; Straight Plate
Part #
TS1016-PA
BDI #
21579488
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Table-Top-Chains/TS1016-PA/p/21579488
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
1.13
EAN
0097039189998
Product Group - BDI
M00330
Chain Size
1016
Basic Construction
Stainless Steel with Stainless Steel Top
Component
Chain
Chain Type
Straight Running
Material Type
Standard
Pin Material
Stainless Steel
Price Unit
FT
Order in Multiples of
10FT
Minimum Order Quantity
10FT
Plate Shape
Straight
Inch - Metric
Inch
Other Features
Linear Movement | Wear Resistance
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Long Description
Chain, Plate Top; 1016; Stainless Steel with Stainless Steel Top; 1-1/2" Pitch; 4" Chain Width; Straight Running; Stainless Steel; 1.095" Base Width; Straight Plate
Chain Pitch
1.5 Inch | 38.1 Millimeter
Base Width
1.095 Inch | 27.813 Millimeter
Plate Thickness
0.125 Inch | 3.175 Millimeter
Chain Width
4 Inch | 101.6 Millimeter
Plate Height
0.889 Inch | 22.581 Millimeter
Pin Diameter
0.234 Inch | 5.944 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh