REXNORD
REXNORD
114-222-1
REXNORD REXNORD
Description
TRAN PLT 4707/5997 SHRT POM WH ; 114-222-1 TRANSFER NON RETURNABLE
4707/5997 Transfer Comb; Used For 4705 | 4706 | 4707 | 5997; 5.75 IN L X 5.92 IN W X 0.25 IN THK | 0.75 IN Slot; Acetal
Part #
114-222-1
BDI #
21473977
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Chain-Accessories/114-222-1/p/21473977
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.091
EAN
0698210695736
Product Group - BDI
M00134
Part Type
Transfer Plate
Part Description
4707/5997 Transfer Comb
Used For
4705 | 4706 | 4707 | 5997
Size
5.75 IN L X 5.92 IN W X 0.25 IN THK | 0.75 IN Slot
Material
Acetal
Inch - Metric
Inch
Other Features
White
Category - BDI
Flat Top Accessories
Harmonized Tariff Code
8428.39.00.00
Noun
Plate
Keyword String
Transfer
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10070598
Long Description
4707/5997 Transfer Comb; Used For 4705 | 4706 | 4707 | 5997; 5.75 IN L X 5.92 IN W X 0.25 IN THK | 0.75 IN Slot; Acetal