REXNORD
REXNORD
514-12-1
REXNORD REXNORD
Description
NT1700-8T_5/8IN_I_UR_LF-BUSHING ; 514-12-1 NON RETURNABLE
Idler Wheel; Used For 1700 | 1701 | 1702 | 1765; 0.625 IN Bore X 5.4 IN OD X 2.14 IN LTB | 2 IN W Face; Cast Urethane
Part #
514-12-1
BDI #
18143811
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Chain-Accessories/514-12-1/p/18143811
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171806
Weight / Kilogram
0.563
EAN
0698210683825
Product Group - BDI
M00332
Part Type
Idler Wheel
Part Description
Idler Wheel
Used For
1700 | 1701 | 1702 | 1765
Size
0.625 IN Bore X 5.4 IN OD X 2.14 IN LTB | 2 IN W Face
Material
Cast Urethane
Inch - Metric
Inch
Other Features
Equivalent Tooth Size 8
Category - BDI
Flat Top Accessories
Harmonized Tariff Code
8428.39.00.00
Noun
Wheel
Keyword String
Idler
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
EQUIVALENT
Weight / LBS
1.3
Long Description
Idler Wheel; Used For 1700 | 1701 | 1702 | 1765; 0.625 IN Bore X 5.4 IN OD X 2.14 IN LTB | 2 IN W Face; Cast Urethane