MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
GR19-20
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
GR19-20 GUIDE RING KIT ; 4.58" OD X 0.125" THK CARBON STEEL
Carbon Steel Guide Ring; Used For 815; 4.58" OD X 0.125" THK; Carbon Steel
Part #
GR19-20
BDI #
608851
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Chain-Accessories/GR19-20/p/608851
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.168
EAN
0697950174679
Product Group - BDI
M00134
Part Type
Guide Ring
Part Description
Carbon Steel Guide Ring
Used For
815
Size
4.58 IN OD X 0.125 IN THK
Material
Carbon Steel
Inch - Metric
Inch
Category - BDI
Flat Top Accessories
Harmonized Tariff Code
8428.39.00.00
Noun
Ring
Manufacturer Internal Number
GR19-20
Weight / LBS
0.37
Long Description
Carbon Steel Guide Ring; Used For 815; 4.58" OD X 0.125" THK; Carbon Steel