MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
GR21SSS
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
GR21SSS GUIDE RING KIT ; 800 SERIES SPROCKET SS
Stainless Steel Guide Ring Kit; Used For 815; 5.09 IN OD X 0.125 IN THK; Stainless Steel
Part #
GR21SSS
BDI #
608856
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Chain-Accessories/GR21SSS/p/608856
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
Weight / Kilogram
0.091
EAN
0697950249667
Product Group - BDI
M00134
Part Type
Guide Ring Kit
Part Description
Stainless Steel Guide Ring Kit
Used For
815
Size
5.09 IN OD X 0.125 IN THK
Material
Stainless Steel
Inch - Metric
Inch
Other Features
21 Teeth | With Screw
Category - BDI
Flat Top Accessories
Harmonized Tariff Code
8428.39.00.00
Noun
Ring Kit
Manufacturer Internal Number
GR21SSS
Weight / LBS
0.2
Long Description
Stainless Steel Guide Ring Kit; Used For 815; 5.09 IN OD X 0.125 IN THK; Stainless Steel