MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
GR23-24
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
GR23-24 GUIDE RING KIT ; 5.56" OD X 0.125" THK CARBON STEEL
Carbon Steel Guide Ring; Used For 815; 5.56" OD X 0.125" THK; Carbon Steel
Part #
GR23-24
BDI #
608857
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Chain-Accessories/GR23-24/p/608857
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.209
EAN
0697950174716
Product Group - BDI
M00134
Part Type
Guide Ring
Part Description
Carbon Steel Guide Ring
Used For
815
Size
5.56 IN OD X 0.125 IN THK
Material
Carbon Steel
Inch - Metric
Inch
Category - BDI
Flat Top Accessories
Harmonized Tariff Code
8428.39.00.00
Noun
Ring
Manufacturer Internal Number
GR23-24
Weight / LBS
0.46
Long Description
Carbon Steel Guide Ring; Used For 815; 5.56" OD X 0.125" THK; Carbon Steel