MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
GR29-30SS
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
GR29-30SS GUIDE RING KIT ; 800 SERIES SPROCKET SS
Stainless Steel Guide Ring; Used For 815; 7.02 IN OD X 0.125 IN THK; Stainless Steel
Part #
GR29-30SS
BDI #
608870
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Chain-Accessories/GR29-30SS/p/608870
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
Weight / Kilogram
0.113
EAN
0697950174785
Product Group - BDI
M00134
Part Type
Guide Ring
Part Description
Stainless Steel Guide Ring
Used For
815
Size
7.02 IN OD X 0.125 IN THK
Material
Stainless Steel
Inch - Metric
Inch
Category - BDI
Flat Top Accessories
Harmonized Tariff Code
8428.39.00.00
Noun
Ring
Keyword String
Guide
Weight / LBS
0.56
Long Description
Stainless Steel Guide Ring; Used For 815; 7.02 IN OD X 0.125 IN THK; Stainless Steel