REXNORD
REXNORD
HC224-YY
REXNORD REXNORD
Description
LF821 STN STL RIVET ; POR MTO
Tabletop Pin; Used For 821; 0.25 IN Dia; Stainless Steel
Part #
HC224-YY
BDI #
18143385
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Chain-Accessories/HC224-YY/p/18143385
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.034
EAN
0698210848385
Product Group - BDI
M00330
Part Type
Pin
Part Description
Tabletop Pin
Used For
821
Size
0.25 IN Dia
Material
Stainless Steel
Inch - Metric
Inch
Category - BDI
Flat Top Accessories
Harmonized Tariff Code
8428.39.00.00
Noun
Pin
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
PIN DIAMET
Weight / LBS
0.075
Long Description
Tabletop Pin; Used For 821; 0.25 IN Dia; Stainless Steel