https://www.bdiexpress.com/medias/INDREXACSRYX-IDLR-WHL-815-300X300.jpg?context=bWFzdGVyfHJvb3R8MTkwNDl8aW1hZ2UvanBlZ3xhRFEyTDJoak1DOHhNREl3Tmpjek16ZzJNRGc1TkM5SlRrUlNSVmhCUTFOU1dWaGZTVVJNVWw5WFNFeGZPREUxWHpNd01GZ3pNREF1YW5CbnxmZWFhOTAzOWJjZDQ4YzZmN2Y1N2FiOGIzY2NiN2QwNTE1ZTE3ZDQ5NThkN2RiODlmYjlhZmE4ZDlmNTg1NWI5
REXNORD
REXNORD
IDLER WHEEL 21T 1-3/16IN BORE
REXNORD REXNORD
Description
NT820-21T-1-3/16IN-I-LF IDLER WHEEL ; 101-8253-6 NON RETURNABLE
Idler Wheel; Used For 815 | 820 | 831 | 879 | 880; 1.188 IN Bore X 5.11 IN OD X 2.19 IN LTB | 2.44 IN W Face; Acetal
Part #
IDLER WHEEL 21T 1-3/16IN BORE
BDI #
18139843
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Chain-Accessories/IDLER-WHEEL-21T-1-3-16IN-BORE/p/18139843
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171806
Weight / Kilogram
0.22
EAN
0698210719142
Product Group - BDI
M00134
Part Type
Idler Wheel
Part Description
Idler Wheel
Used For
815 | 820 | 831 | 879 | 880
Size
1.188 IN Bore X 5.11 IN OD X 2.19 IN LTB | 2.44 IN W Face
Material
Acetal
Inch - Metric
Inch
Other Features
Equivalent Tooth Size 21
Category - BDI
Flat Top Accessories
Harmonized Tariff Code
8428.39.00.00
Noun
Wheel
Keyword String
Idler
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
EQUIVALENT
Weight / LBS
0.49
Long Description
Idler Wheel; Used For 815 | 820 | 831 | 879 | 880; 1.188 IN Bore X 5.11 IN OD X 2.19 IN LTB | 2.44 IN W Face; Acetal