REXNORD
REXNORD
1700-8T RB 3/4IN
REXNORD REXNORD
Description
1700-8T RB 3/4 SPROCKET ; POR CI 114-143-2
1700 | 1701 | 1702 | 1703 | 1704 | 1705 | 1706 | 1707 | 1765; 1-31/32" Pitch; 8 Teeth; 5-1/4" Outside Diameter; 5.143" Pitch Diameter; B-Hub One Side; Rough Bore; Round; Straight Running | Side Flexing | Back Flexing; Cast Iron
Part #
9120022
BDI #
18138780
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/1700-8T-RB-3-4IN/p/18138780
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
1.81
EAN
0698210853723
Product Group - BDI
M00332
Modular - Flat Top Size
1700 | 1701 | 1702 | 1703 | 1704 | 1705 | 1706 | 1707 | 1765
Number of Teeth
8
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running | Side Flexing | Back Flexing
Material
Cast Iron
Grooved Yes or No
No
Split Yes or No
No
Max Bore
1.563
Keyway Yes/No
No
Inch - Metric
Inch
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
6285372
Weight / LBS
3.7
Long Description
1700 | 1701 | 1702 | 1703 | 1704 | 1705 | 1706 | 1707 | 1765; 1-31/32" Pitch; 8 Teeth; 5-1/4" Outside Diameter; 5.143" Pitch Diameter; B-Hub One Side; Rough Bore; Round; Straight Running | Side Flexing | Back Flexing; Cast Iron
Pitch Diameter
5.143 Inch | 130.632 Millimeter
Pitch
1.969 Inch | 50 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
5.25 Inch | 133.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh