Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/rs/en/_ui/desktop/green/images/missing-product-300x300-en.jpg 2256-15R30M-DMS-SS
24481450 Table Top and Modular Sprockets 

SYSTEM PLAST SYSTEM PLAST

2256-15R30M-DMS-SS

Description

2256-15R30M-DMS-SS CONV CHAIN SPROCKET ; NON-RETURNABLE MPB MACHINED DRIVE

Conveying Chain Sprocket; 30MM Bore; 25.4MM Pitch; 2256 Modular - Flat Top Size; 15 Teeth; A-No Hub Type; Finished Bore; Round; 124.308MM Outside Diameter; 122.199MM Pitch Diameter; Straight Running Modular - Flat Top Type; Polyamide Material; No Grooved; Split; No Keyway

Part #

2256-15R30M-DMS-SS

BDI #
24481450

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
0.177
EAN
0726166503475
Product Group - BDI
M00332
Modular - Flat Top Size
2256
Number of Teeth
15
Hub Type
A-No Hub
Mounting Method
Finished Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running
Material
Polyamide
Grooved Yes or No
No
Split Yes or No
Yes
Keyway Yes/No
No
Inch - Metric
Metric
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
125922P
Weight / LBS
0.39
Long Description
Conveying Chain Sprocket; 30MM Bore; 25.4MM Pitch; 2256 Modular - Flat Top Size; 15 Teeth; A-No Hub Type; Finished Bore; Round; 124.308MM Outside Diameter; 122.199MM Pitch Diameter; Straight Running Modular - Flat Top Type; Polyamide Material; No Grooved; Split; No Keyway
Outside Diameter
4.894 Inch | 124.308 Millimeter
Pitch Diameter
4.811 Inch | 122.199 Millimeter
Bore
1.181 Inch | 30 Millimeter
Pitch
1 Inch | 25.4 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh