https://www.bdiexpress.com/medias/INDXXXSPKTXX-8500SGNS-BC-PL-RND-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMyNTd8aW1hZ2UvanBlZ3xhR015TDJoaU5pOHhNREk1TXpReE5ERXdNVEF5TWk5SlRrUllXRmhUVUV0VVdGaGZPRFV3TUZOSFRsTmZRa05mVUV4ZlVrNUVYMFpDWHpNd01IZ3pNREF1YW5CbnxkZDIzMDc4OWZkNTFhOTBjZDA3ZDhmZTczMTg3Zjg3YWFhNDcxNWE3MDQyNjBhYzEyNjA2MGY0MjYyN2EzYmZh
REXNORD
REXNORD
614-174-3
REXNORD REXNORD
Description
NS8500-17T-1-1/4IN-1KW1SS-PA SPROCKET ; 614-174-3 MOLDED SPLIT NON RETURNABLE
1-1/4" Bore; 8503 | 8505 | 8506 | 8507; 0-3/4" Pitch; 17 Teeth; 4.15" Outside Diameter; 4.12" Pitch Diameter; C-Hub Both Sides; Finished Bore; Round; Straight Running | Back Flexing; Thermoplastic
Part #
614-174-3
BDI #
21839329
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/614-174-3/p/21839329
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
0.218
EAN
0793699409147
Product Group - BDI
M02312
Modular - Flat Top Size
8503 | 8505 | 8506 | 8507
Number of Teeth
17
Hub Type
C-Hub Both Sides
Mounting Method
Finished Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running | Back Flexing
Material
Thermoplastic
Grooved Yes or No
Yes
Split Yes or No
Yes
Keyway Yes/No
Yes
Inch - Metric
Inch
Other Features
With Set Screw
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
NS8500-17T
Weight / LBS
0.48
Long Description
1-1/4" Bore; 8503 | 8505 | 8506 | 8507; 0-3/4" Pitch; 17 Teeth; 4.15" Outside Diameter; 4.12" Pitch Diameter; C-Hub Both Sides; Finished Bore; Round; Straight Running | Back Flexing; Thermoplastic
Pitch Diameter
4.12 Inch | 104.648 Millimeter
Outside Diameter
4.15 Inch | 105.41 Millimeter
Pitch
0.75 Inch | 19.05 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh