https://www.bdiexpress.com/medias/INDREXSPKTXX-8500-BC-PL-RD-300X300.jpg?context=bWFzdGVyfHJvb3R8MjMyNjh8aW1hZ2UvanBlZ3xhRGc0TDJoa1l5OHhNREl3Tmpjek5EWTRNREE1TkM5SlRrUlNSVmhUVUV0VVdGaGZPRFV3TUY5Q1ExOVFURjlTUkY4ek1EQllNekF3TG1wd1p3fDYwZDZkYmZmN2Q4NjhlMDMzMmMwZjE0OWZmODNjMWNlN2MzYWQ5YTMxZmEwMWJlM2MzNThkMTk5NWEzN2VkODY
REXNORD
REXNORD
614-237-3
REXNORD REXNORD
Description
NS8500-21T-1-1/4IN-1KW1SS-PA SPROCKET ; 614-237-3 MOLDED SPLIT NON RETURNABLE
Conveying Chain Sprocket; 31.75" Bore; 8503 | 8505 | 8506 | 8507; 19.05" Pitch; 21 Teeth; 5.12" Outside Diameter; 5.079" Pitch Diameter; C-Hub Both Sides; Finished Bore; Round; Straight Running | Back Flexing; Thermoplastic
Part #
614-237-3
BDI #
21473867
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/614-237-3/p/21473867
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
0.26
EAN
0793699410839
Product Group - BDI
M00332
Modular - Flat Top Size
8503 | 8505 | 8506 | 8507
Number of Teeth
21
Hub Type
C-Hub Both Sides
Mounting Method
Finished Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running | Back Flexing
Material
Thermoplastic
Split Yes or No
Yes
Keyway Yes/No
Yes
Inch - Metric
Inch
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Weight / LBS
0.58
Long Description
Conveying Chain Sprocket; 31.75" Bore; 8503 | 8505 | 8506 | 8507; 19.05" Pitch; 21 Teeth; 5.12" Outside Diameter; 5.079" Pitch Diameter; C-Hub Both Sides; Finished Bore; Round; Straight Running | Back Flexing; Thermoplastic
Bore
1.25 Inch | 31.75 Millimeter
Pitch Diameter
5.079 Inch | 129.007 Millimeter
Outside Diameter
5.12 Inch | 130.048 Millimeter
Pitch
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh