https://www.bdiexpress.com/medias/INDXXXSPKTXX-815-A-MTL-RND-300X300.jpg?context=bWFzdGVyfHJvb3R8MjgxNDJ8aW1hZ2UvanBlZ3xhR1prTDJnNU1DOHhNREl3T0Rjek16Z3lNekF3Tmk5SlRrUllXRmhUVUV0VVdGaGZPREUxWDBGZlRWUk1YMUpPUkY4ek1EQllNekF3TG1wd1p3fDM0NDMzNmJhOGIwMmE2MDFiZjZkODM1MWVhZWZhMjViYzI3OTRiMmYzNGIzOGY5YzIwNzU4ZTU3NWIwZGI3MTM
REXNORD
REXNORD
815-29T RB 3/4IN ARM BODY
REXNORD REXNORD
Description
CI815-29T RB 3/4IN ARM BODY SPROCKET ; POR 401-164-3 NON-SPLIT NON RETURNABLE
60 | 66 | 810 | 812 | 815 | 881; 1-1/2" Pitch; 29 Teeth; 7.05" Outside Diameter; 6.978" Pitch Diameter; A-No Hub; Rough Bore; Round; Straight Running | Back Flexing; Cast Iron
Part #
815-29T RB 3/4IN ARM BODY
BDI #
18142116
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/815-29T-RB-3-4IN-ARM-BODY/p/18142116
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
2.361
EAN
0698210122386
Product Group - BDI
M00332
Modular - Flat Top Size
60 | 66 | 810 | 812 | 815 | 881
Number of Teeth
29
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running | Back Flexing
Material
Cast Iron
Grooved Yes or No
No
Split Yes or No
No
Max Bore
1.75
Keyway Yes/No
No
Inch - Metric
Inch
Other Features
Arm Body
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
6212238
Weight / LBS
5.2
Long Description
60 | 66 | 810 | 812 | 815 | 881; 1-1/2" Pitch; 29 Teeth; 7.05" Outside Diameter; 6.978" Pitch Diameter; A-No Hub; Rough Bore; Round; Straight Running | Back Flexing; Cast Iron
Outside Diameter
7.05 Inch | 179.07 Millimeter
Pitch Diameter
6.978 Inch | 177.241 Millimeter
Pitch
1.5 Inch | 38.1 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh