https://www.bdiexpress.com/medias/INDM-GSPKTXX-815-A-MTL-RND-RSB-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIxNjd8aW1hZ2UvanBlZ3xhR1ZrTDJobU15OHhNRFF6TWpFNE5qWTBOalUxT0M5SlRrUk5MVWRUVUV0VVdGaGZPREUxWDBGZlRWUk1YMUpPUkY5U1UwSmZVMU5mTXpBd2VETXdNQzVxY0djfGMwNmUwNGM5ZGNhMTE4ODNjZWFlYzc3YjM3NjI0NmI0ZWYzZDY5NjZhOTNkZWFiNTY2M2ExMmVjYzBkNGZjZDA
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
820A15SS
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
820A15SS SPROCKET
Conveying Chain Sprocket; 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB; 1-1/2" Pitch; 15 Teeth; 3.63" Outside Diameter; 3-11/16" Pitch Diameter; A-No Hub; Rough Bore; Round; Straight Running | Back Flexing; Stainless Steel
Part #
820A15SS
BDI #
21585640
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/820A15SS/p/21585640
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
0
Product Group - BDI
M02312
Modular - Flat Top Size
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Number of Teeth
15
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running | Back Flexing
Material
Stainless Steel
Grooved Yes or No
No
Split Yes or No
No
Max Bore
1.25
Keyway Yes/No
No
Inch - Metric
Inch
Other Features
Arm Body
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
3.49
Long Description
Conveying Chain Sprocket; 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB; 1-1/2" Pitch; 15 Teeth; 3.63" Outside Diameter; 3-11/16" Pitch Diameter; A-No Hub; Rough Bore; Round; Straight Running | Back Flexing; Stainless Steel
Outside Diameter
3.63 Inch | 92.202 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch
1.5 Inch | 38.1 Millimeter
Pitch Diameter
3.688 Inch | 93.675 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh