18141896
Table Top and Modular Sprockets
REXNORD
REXNORD
880-15T RB 3/4IN ARM BODY
REXNORD REXNORD
Description
880-15T RB 3/4" ARM BODY SPROCKET ; CI N-GRVD 401-210-2
279 | 828 | 878 | 879 | 880; 1-1/2" Pitch; 15 Teeth; 7.26" Outside Diameter; 7.215" Pitch Diameter; C-Hub Both Sides; Rough Bore; Round; Straight Running | Side Flexing | Back Flexing; Cast Iron
Part #
9167340
BDI #
18141896
Details
430.7
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/880-15T-RB-3-4IN-ARM-BODY/p/18141896
Your Price
$ 430.70 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
1.907
EAN
0698210637682
Product Group - BDI
M00332
Modular - Flat Top Size
279 | 828 | 878 | 879 | 880
Number of Teeth
15
Hub Type
C-Hub Both Sides
Mounting Method
Rough Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running | Side Flexing | Back Flexing
Material
Cast Iron
Grooved Yes or No
No
Split Yes or No
No
Max Bore
1.375
Keyway Yes/No
No
Inch - Metric
Inch
Other Features
Arm Body
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
6263768
Weight / LBS
9.5
Long Description
279 | 828 | 878 | 879 | 880; 1-1/2" Pitch; 15 Teeth; 7.26" Outside Diameter; 7.215" Pitch Diameter; C-Hub Both Sides; Rough Bore; Round; Straight Running | Side Flexing | Back Flexing; Cast Iron
Pitch
1.5 Inch | 38.1 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
7.26 Inch | 184.404 Millimeter
Pitch Diameter
7.215 Inch | 183.261 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh