REXNORD
REXNORD
880-9T RB 3/4IN BLOCK BODY
REXNORD REXNORD
Description
CI880-9T RB 3/4IN BLOCK BODY SPROCKET ; POR 401-234-2 NON-SPLIT NON RETURNABLE
279 | 828 | 878 | 879 | 880; 1-1/2" Pitch; 9 Teeth; 4.33" Outside Diameter; 4.386" Pitch Diameter; C-Hub Both Sides; Rough Bore; Round; Straight Running | Side Flexing | Back Flexing; Cast Iron
Part #
880-9T RB 3/4IN BLOCK BODY
BDI #
18141897
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/880-9T-RB-3-4IN-BLOCK-BODY/p/18141897
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
1.36
EAN
0698210637644
Product Group - BDI
M00332
Modular - Flat Top Size
279 | 828 | 878 | 879 | 880
Number of Teeth
9
Hub Type
C-Hub Both Sides
Mounting Method
Rough Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running | Side Flexing | Back Flexing
Material
Cast Iron
Grooved Yes or No
No
Split Yes or No
No
Max Bore
1.375
Keyway Yes/No
No
Inch - Metric
Inch
Other Features
Block Body
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
6263764
Weight / LBS
2.8
Long Description
279 | 828 | 878 | 879 | 880; 1-1/2" Pitch; 9 Teeth; 4.33" Outside Diameter; 4.386" Pitch Diameter; C-Hub Both Sides; Rough Bore; Round; Straight Running | Side Flexing | Back Flexing; Cast Iron
Pitch Diameter
4.386 Inch | 111.404 Millimeter
Pitch
1.5 Inch | 38.1 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
4.33 Inch | 109.982 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh