https://www.bdiexpress.com/medias/INDXXXSPKTXX-881-BC-MTL-RND-300X300.jpg?context=bWFzdGVyfHJvb3R8MjU2NzR8aW1hZ2UvanBlZ3xhREV6TDJnNU5TOHhNREl3T0Rjek16azROamcwTmk5SlRrUllXRmhUVUV0VVdGaGZPRGd4WDBKRFgwMVVURjlTVGtSZk16QXdXRE13TUM1cWNHY3wyYjY1NzdmMmIyYTAwNjcxMDg4NDkwZWU5MDE3Y2U2M2VhZGJhZjM0YmRlODhiMzlmZWM0ODc3NWI1NjNkOWIw
18141903
Table Top and Modular Sprockets
REXNORD
REXNORD
881-23T RB 3/4IN ARM BODY
REXNORD REXNORD
Description
881-23T RB 3/4" ARM BODY SPROCKET ; CI N-GRVD 401-287-2
881; 1-1/2" Pitch; 23 Teeth; 5.59" Outside Diameter; 5.56" Pitch Diameter; C-Hub Both Sides; Rough Bore; Round; Straight Running | Side Flexing | Back Flexing; Cast Iron
Part #
9167990
BDI #
18141903
Details
447.24
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/881-23T-RB-3-4IN-ARM-BODY/p/18141903
Your Price
$ 447.24 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
2.088
EAN
0698210643201
Product Group - BDI
M00332
Modular - Flat Top Size
881
Number of Teeth
23
Hub Type
C-Hub Both Sides
Mounting Method
Rough Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running | Side Flexing | Back Flexing
Material
Cast Iron
Grooved Yes or No
No
Split Yes or No
No
Max Bore
1.75
Keyway Yes/No
No
Inch - Metric
Inch
Other Features
Arm Body
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
6264320
Weight / LBS
8.5
Long Description
881; 1-1/2" Pitch; 23 Teeth; 5.59" Outside Diameter; 5.56" Pitch Diameter; C-Hub Both Sides; Rough Bore; Round; Straight Running | Side Flexing | Back Flexing; Cast Iron
Bore
0 Inch | 0 Millimeter
Outside Diameter
5.59 Inch | 141.986 Millimeter
Pitch
1.5 Inch | 38.1 Millimeter
Pitch Diameter
5.56 Inch | 141.224 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh