SYSTEM PLAST
SYSTEM PLAST
882-12R1-RMS
SYSTEM PLAST SYSTEM PLAST
Description
882-12R1-RMS CHAIN MACHND SPROCKET ; NON RETURNABLE
1" Bore; 882 | 883; 1-1/2" Pitch; 12 Teeth; 5.87" Outside Diameter; 5.8" Pitch Diameter; C-Hub Both Sides; Idler Bore; Round; Straight Running | Side Flexing; Thermoplastic
Part #
882-12R1-RMS
BDI #
336626
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/882-12R1-RMS/p/336626
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
0.54
EAN
0726166189709
Product Group - BDI
M00332
Modular - Flat Top Size
882 | 883
Number of Teeth
12
Hub Type
C-Hub Both Sides
Mounting Method
Idler Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running | Side Flexing
Material
Thermoplastic
Grooved Yes or No
No
Split Yes or No
Yes
Keyway Yes/No
No
Inch - Metric
Inch
Other Features
Heavy Duty | Machined Sprocket | Stainless Steel Connecting Screw | Idler Bores are Slightly Oversized
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
121777S
Weight / LBS
1.19
Long Description
1" Bore; 882 | 883; 1-1/2" Pitch; 12 Teeth; 5.87" Outside Diameter; 5.8" Pitch Diameter; C-Hub Both Sides; Idler Bore; Round; Straight Running | Side Flexing; Thermoplastic
Pitch Diameter
5.8 Inch | 147.32 Millimeter
Outside Diameter
5.87 Inch | 149.098 Millimeter
Bore
1 Inch | 25.4 Millimeter
Pitch
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh