REXNORD
REXNORD
882-9T RB 3/4IN BLOCK BODY
REXNORD REXNORD
Description
CI882-9T RB 3/4IN BLOCK BODY SPROCKET ; POR 401-322-2 NON-SPLIT
882 | 883; 1-1/2" Pitch; 9 Teeth; 4.43" Outside Diameter; 4.386" Pitch Diameter; C-Hub Both Sides; Rough Bore; Round; Straight Running | Side Flexing | Back Flexing; Cast Iron
Part #
9167910
BDI #
18142191
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/882-9T-RB-3-4IN-BLOCK-BODY/p/18142191
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
1.81
EAN
0698210683054
Product Group - BDI
M00332
Modular - Flat Top Size
882 | 883
Number of Teeth
9
Hub Type
C-Hub Both Sides
Mounting Method
Rough Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running | Side Flexing | Back Flexing
Material
Cast Iron
Grooved Yes or No
No
Split Yes or No
No
Max Bore
1.375
Keyway Yes/No
No
Inch - Metric
Inch
Other Features
Block Body
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
6268305
Weight / LBS
3.8
Long Description
882 | 883; 1-1/2" Pitch; 9 Teeth; 4.43" Outside Diameter; 4.386" Pitch Diameter; C-Hub Both Sides; Rough Bore; Round; Straight Running | Side Flexing | Back Flexing; Cast Iron
Pitch
1.5 Inch | 38.1 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
4.386 Inch | 111.404 Millimeter
Outside Diameter
4.43 Inch | 112.522 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh