Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

CI1700-10T-1-1/4IN-1KW2SS-B 401-60314-14 https://www.bdiexpress.com/medias/INDREXXXTXXX-CI1700-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY1Mjd8aW1hZ2UvanBlZ3xhR05tTDJoak15OHhNRE0wTXpFeE56UTFOVE01TUM5SlRrUlNSVmhZV0ZSWVdGaGZRMGt4TnpBd1h6TXdNSGd6TURBdWFuQm58NzNkY2M2NDRkOGUyOTZlYjg5OWIyNzZiZDY3MjEzNWE1ZjkwMjYzOWYxZGZhZDcxZWEzZjkwYTY1OTE5NWQ0YQ
24117144 Table Top and Modular Sprockets 

REXNORD REXNORD

CI1700-10T-1-1/4IN-1KW2SS-B 401-60314-14

Description

CI1700-10T-1-1/4IN-1KW2SS-B SPROCKET ; POR 401-60314-14 NON-SPLIT

Conveying Chain Sprocket; 1-1/4" Bore; 1-31/32" Pitch; 1700 | 1701 | 1702 | 1703 | 1704 | 1705 | 1706 | 1707 | 1765 Modular - Flat Top Size; 10 Teeth; B-Hub One Side Type; Finished Bore; Round; 6-1/2" Outside Diameter; 6.369" Pitch Diameter; Side Flexing Modular - Flat Top Type; Cast Iron Material; No Grooved; No Split; Keyway

Part #

10028766

BDI #
24117144

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
2.518
EAN
0698210135614
Product Group - BDI
M00332
Modular - Flat Top Size
1700 | 1701 | 1702 | 1703 | 1704 | 1705 | 1706 | 1707 | 1765
Number of Teeth
10
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bore Profile
Round
Modular - Flat Top Type
Side Flexing
Material
Cast Iron
Grooved Yes or No
No
Split Yes or No
No
Keyway Yes/No
Yes
Inch - Metric
Inch
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
10028766
Weight / LBS
5.55
Long Description
Conveying Chain Sprocket; 1-1/4" Bore; 1-31/32" Pitch; 1700 | 1701 | 1702 | 1703 | 1704 | 1705 | 1706 | 1707 | 1765 Modular - Flat Top Size; 10 Teeth; B-Hub One Side Type; Finished Bore; Round; 6-1/2" Outside Diameter; 6.369" Pitch Diameter; Side Flexing Modular - Flat Top Type; Cast Iron Material; No Grooved; No Split; Keyway
Pitch Diameter
6.369 Inch | 161.773 Millimeter
Outside Diameter
6.5 Inch | 165.1 Millimeter
Pitch
1.969 Inch | 50 Millimeter
Bore
1.25 Inch | 31.75 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh