REXNORD
REXNORD
CI1700-10T-1IN-KWSS-B 401-60314-18
REXNORD REXNORD
Description
CI1700-10T-1IN-KWSS-B SPROCKET ; POR 401-60314-18 NON-SPLIT
Conveying Chain Sprocket; 1" Bore; 1-31/32" Pitch; 1700 | 1701 | 1702 | 1703 | 1704 | 1705 | 1706 | 1707 | 1765 Modular - Flat Top Size; 10 Teeth; B-Hub One Side Type; Finished Bore; Round; 6-1/2" Outside Diameter; 6.369" Pitch Diameter; Side Flexing Modular - Flat Top Type; Cast Iron Material; No Grooved; No Split; Keyway
Part #
10028763
BDI #
24116891
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/CI1700-10T-1IN-KWSS-B-401-60314-18/p/24116891
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
2.518
EAN
0698210186678
Product Group - BDI
M00332
Modular - Flat Top Size
1700 | 1701 | 1702 | 1703 | 1704 | 1705 | 1706 | 1707 | 1765
Number of Teeth
10
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bore Profile
Round
Modular - Flat Top Type
Side Flexing
Material
Cast Iron
Grooved Yes or No
No
Split Yes or No
No
Keyway Yes/No
Yes
Inch - Metric
Inch
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
10028763
Weight / LBS
5.55
Long Description
Conveying Chain Sprocket; 1" Bore; 1-31/32" Pitch; 1700 | 1701 | 1702 | 1703 | 1704 | 1705 | 1706 | 1707 | 1765 Modular - Flat Top Size; 10 Teeth; B-Hub One Side Type; Finished Bore; Round; 6-1/2" Outside Diameter; 6.369" Pitch Diameter; Side Flexing Modular - Flat Top Type; Cast Iron Material; No Grooved; No Split; Keyway
Pitch
1.969 Inch | 50 Millimeter
Outside Diameter
6.5 Inch | 165.1 Millimeter
Pitch Diameter
6.369 Inch | 161.773 Millimeter
Bore
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh