REXNORD
REXNORD
CI882-9T-1IN-KWSS-B 401-322-4
REXNORD REXNORD
Description
CI882-9T-1IN-KWSS-B 401-322-4 ; NON-RETURNABLE SPROCKET NON-SPLIT
Conveying Chain Sprocket; 1" Bore; 1-1/2" Pitch; 882 | 883 Modular - Flat Top Size; 9 Teeth; A-No Hub Type; Finished Bore; Round; 4.43" Outside Diameter; 4.39" Pitch Diameter; Straight Running Modular - Flat Top Type; Cast Iron Material; No Grooved; No Split; Keyway
Part #
CI882-9T-1IN-KWSS-B 401-322-4
BDI #
24114224
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/CI882-9T-1IN-KWSS-B-401-322-4/p/24114224
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
1.701
EAN
0698210187873
Product Group - BDI
M00332
Modular - Flat Top Size
882 | 883
Number of Teeth
9
Hub Type
A-No Hub
Mounting Method
Finished Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running
Material
Cast Iron
Grooved Yes or No
No
Split Yes or No
No
Keyway Yes/No
Yes
Inch - Metric
Inch
Other Features
882 Series Cast-Iron Non-Split
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
10028869
Weight / LBS
3.75
Long Description
Conveying Chain Sprocket; 1" Bore; 1-1/2" Pitch; 882 | 883 Modular - Flat Top Size; 9 Teeth; A-No Hub Type; Finished Bore; Round; 4.43" Outside Diameter; 4.39" Pitch Diameter; Straight Running Modular - Flat Top Type; Cast Iron Material; No Grooved; No Split; Keyway
Outside Diameter
4.43 Inch | 112.522 Millimeter
Bore
1 Inch | 25.4 Millimeter
Pitch
1.5 Inch | 38.1 Millimeter
Pitch Diameter
4.39 Inch | 111.506 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh