REXNORD
REXNORD
CS 2010 10 1.5INX1.5IN
REXNORD REXNORD
Description
CS 2010 10 1.5INX1.5IN SPROCKET ; NON-RETURNABLE 897.20.39 NON-SPLIT
Conveying Chain Sprocket; 1-1/2" Bore; 2" Pitch; 2011 | 2015 | 2016 Modular - Flat Top Size; 10 Teeth; A-No Hub Type; Finished Bore; Square; 6.1" Outside Diameter; 6.472" Pitch Diameter; Straight Running | Back Flexing; Thermoplastic Material; No Grooved; No Split; No Keyway
Part #
CS 2010 10 1.5INX1.5IN
BDI #
18615810
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/CS-2010-10-1-5INX1-5IN/p/18615810
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
0.477
EAN
0793699538731
Product Group - BDI
M00332
Modular - Flat Top Size
2011 | 2015 | 2016
Number of Teeth
10
Hub Type
A-No Hub
Mounting Method
Finished Bore
Bore Profile
Square
Modular - Flat Top Type
Straight Running | Back Flexing
Material
Thermoplastic
Grooved Yes or No
No
Split Yes or No
No
Keyway Yes/No
No
Inch - Metric
Inch
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
10028476
Weight / LBS
1.05
Long Description
Conveying Chain Sprocket; 1-1/2" Bore; 2" Pitch; 2011 | 2015 | 2016 Modular - Flat Top Size; 10 Teeth; A-No Hub Type; Finished Bore; Square; 6.1" Outside Diameter; 6.472" Pitch Diameter; Straight Running | Back Flexing; Thermoplastic Material; No Grooved; No Split; No Keyway
Pitch Diameter
6.472 Inch | 164.389 Millimeter
Outside Diameter
6.1 Inch | 154.94 Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Pitch
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh