REXNORD
REXNORD
KU8500-14T 1-1/4 KW SS NYL
REXNORD REXNORD
Description
KU8500-14T 1-1/4 KW SS NYL SPROCKET ; 1-1/4" BORE 14 TEETH
1-1/4" Bore; 8503 | 8505 | 8506 | 8507; 0-3/4" Pitch; 14 Teeth; 3.4" Outside Diameter; 3.402" Pitch Diameter; C-Hub Both Sides; Finished Bore; Round; Straight Running | Back Flexing; Thermoplastic
Part #
KU8500-14T 1-1/4 KW SS NYL
BDI #
22368491
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/KU8500-14T-1-1-4-KW-SS-NYL/p/22368491
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
0.13
Product Group - BDI
M02312
Modular - Flat Top Size
8503 | 8505 | 8506 | 8507
Number of Teeth
14
Hub Type
C-Hub Both Sides
Mounting Method
Finished Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running | Back Flexing
Material
Thermoplastic
Grooved Yes or No
Yes
Split Yes or No
No
Keyway Yes/No
Yes
Inch - Metric
Inch
Other Features
H Style Sprocket | With Set Screw
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
KU8500-14T
Weight / LBS
0.277
Long Description
1-1/4" Bore; 8503 | 8505 | 8506 | 8507; 0-3/4" Pitch; 14 Teeth; 3.4" Outside Diameter; 3.402" Pitch Diameter; C-Hub Both Sides; Finished Bore; Round; Straight Running | Back Flexing; Thermoplastic
Pitch Diameter
3.402 Inch | 86.411 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Pitch
0.75 Inch | 19.05 Millimeter
Outside Diameter
3.4 Inch | 86.36 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh