https://www.bdiexpress.com/medias/MFRREXMDSPKT-5900-SQ-NKW-6-11-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQxMTl8aW1hZ2UvanBlZ3xhRFpqTDJoaVl5OHhNRGN3TURRd01qYzFNelUyTmk5TlJsSlNSVmhOUkZOUVMxUmZOVGt3TUY5VFVWOU9TMWRmTmw4eE1WOHpNREI0TXpBd0xtcHdad3w5MTUzMjNhNDAwYTU5ZDVkZDk0MTU2ZDNjMTIwNjAxMmQwY2Q4Yzc1NGFlMjNlY2RlMzNlMzYwZmQ2OWRkMjY4
REXNORD
REXNORD
N5936-24T-40MM-S-POM 114-696-11
REXNORD REXNORD
Description
N5936-24T-40MM-S-POM 114-696-11 SPROCKET ; POR MTO NON-SPLIT
Conveying Chain Sprocket; 40MM Bore; 19.05MM Pitch; 5935 | 5936 | 6938 Modular - Flat Top Size; 24 Teeth; C-Hub Both Sides Type; Finished Bore; Square; 5.801MM Outside Diameter; 149.4MM Pitch Diameter; Straight Running | Back Flexing; Thermoplastic Material; No Grooved; No Split; No Keyway
Part #
N5936-24T-40MM-S-POM 114-696-11
BDI #
24111610
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/N5936-24T-40MM-S-POM-114-696-11/p/24111610
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
0.199
EAN
0793699261721
Product Group - BDI
M00332
Modular - Flat Top Size
5935 | 5936 | 6938
Number of Teeth
24
Hub Type
C-Hub Both Sides
Mounting Method
Finished Bore
Bore Profile
Square
Modular - Flat Top Type
Straight Running | Back Flexing
Material
Thermoplastic
Grooved Yes or No
No
Split Yes or No
No
Keyway Yes/No
No
Inch - Metric
Metric
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
10013547
Weight / LBS
0.44
Long Description
Conveying Chain Sprocket; 40MM Bore; 19.05MM Pitch; 5935 | 5936 | 6938 Modular - Flat Top Size; 24 Teeth; C-Hub Both Sides Type; Finished Bore; Square; 5.801MM Outside Diameter; 149.4MM Pitch Diameter; Straight Running | Back Flexing; Thermoplastic Material; No Grooved; No Split; No Keyway
Pitch
0.75 Inch | 19.05 Millimeter
Bore
1.575 Inch | 40 Millimeter
Outside Diameter
5.882 Inch | 149.4 Millimeter
Pitch Diameter
5.801 Inch | 147.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh